Shop All Extra Long Drill Bits
Drill America
#18x12" Cobalt Aircraft Extension Drill Bit
Mfr # GLBCOX1218
Zoro # G1761438
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #18
- Shank Type Round
- Drill Bit Material Cobalt
- Size #18
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # GLBCOX1218
- Zoro # G1761438
- UPC # 887861045834
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #18 |
Size | #18 |
Overall Length | 12" |
Flute Length | 2-1/8" |
Details
Description
Manufactured to Aerospace Standard 907. Ideal where extra length for reach is required. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Short Blade Chisel, 1/2 In. x 9 In. (16-975)
- FOWLER Flex Arm Mag Base with Dial Indicator Combo (526413000 BOM)
- KODIAK CUTTING TOOLS 3/4-10 Die Hex Rethreading Carbon Steel (5471213)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide (HC2042)
- DRILL AMERICA 63/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X63/64X1/2)
- DRILL AMERICA #57x6" HSS Aircraft Extension Drill Bit (DWDA/CX657)
- DRILL AMERICA 1/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/8)
- DRILL AMERICA 9/16" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X9/16X1/2)
- DRILL AMERICA 31/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X31/64)
- DRILL AMERICA #54x6" HSS Aircraft Extension Drill Bit (DWDA/CX654)
- DRILL AMERICA 55/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X55/64)
- Drill America Drill Bits