Shop All Hand Reamers
Drill America
18.00mm HSS Hand Reamer
Mfr # DWRRHD18.0MM
Zoro # G210548511
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Cutting Direction - Machining Right Hand
- Material High Speed Steel
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWRRHD18.0MM
- Zoro # G210548511
- UPC # 887861147545
- Country of Origin China
- Category Hand Reamers
Dimensions
Size - Decimal | 18.00 mm |
Details
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Description
Hand reamers are made of high-speed steel Generally used by hand for the final sizing of holes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 PACKOUT Radio + Charger (Tool Only) (2950-20)
- KNIPEX High Leverage Angled Diagonal Cutter 10 (74 21 250)
- URREA 1/4" Amber Square Drive Socket (4769)
- RIDGID Screw, 10 X 3/4 Ab (96542)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- DRILL AMERICA 11/32" HSS Straight Flute Hand Reamer (DWRRHD11/32)
- DRILL AMERICA 1-5/16" HSS Straight Flute Hand Reamer (DWRRHD1-5/16)
- DRILL AMERICA 5/16" HSS Straight Flute Hand Reamer (DWRRHD5/16)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Reamer (DWRRHD1/4)
- DRILL AMERICA J HSS Adjustable Reamer 1-3/16" - 1-11/32" (DWRRADJJ)
- DRILL AMERICA 1-1/2" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/2)
- Drill America Reamers