Shop All High Speed Steel End Mills
Drill America
18.00mm HSS 4 Flute Single End End Mill
Mfr # DWC18MM-4FSE
Zoro # G1757134
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 1-5/8"
- Milling Dia. 18.00mm
Product Information
- Brand Drill America
- MFR # DWC18MM-4FSE
- Zoro # G1757134
- UPC # 887861159661
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1-5/8" |
Milling Dia. | 18.00mm |
Overall Length | 3-3/4" |
Shank Size | 5/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Metric Sizes, Size 18MM, Shank Dia 5/8, Flute Length 1-5/8, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 25 Socket Bit x 3/4" - 1/4 Sq Dr (120T25SB)
- LEICA NA Automatic Level, Magnification 24X (NA324)
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (53YV39)
- MAYHEW PRO Scraper, 1/2" Blade Width, Black/Red (14171)
- DRILL AMERICA 7/16"x1/2" HSS 4 Flute Single End Long End Mill (DWCF714)
- DRILL AMERICA 15/16"x5/8" HSS 4 Flute Single End End Mill (DWCF338)
- DRILL AMERICA DWCF342 7/8" HSS 4 Flute Sigle End End Mill (DWCF342)
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- DRILL AMERICA 11/32"x3/8" HSS 2 Flute Double End End Mill, Milling Dia.: 3/16" (DWCT211)
- DRILL AMERICA DWCT342 7/8" HSS 2 Flute Single End End Mill (DWCT342)
- OSG HSS End Mill, 9/32in.dia., 9/16in.Cut L (5730600)
- Drill America High Speed Steel End Mills