Shop All Jobber Length Drill Bits
Drill America
1/8 Stepped Point Cobalt Drill Bit
Mfr # ZO-GSC1/8
Zoro # G308576525
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Decimal Equivalent 0.125
Product Information
- Brand Drill America
- MFR # ZO-GSC1/8
- Zoro # G308576525
- UPC # 887861316804
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/8" |
Length Class | Standard (Jobber) Length |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Item | Stepped Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Decimal Equivalent | 0.125 |
Includes | 1 Drill Bit |
Application | Acrylics, Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Point type | Stepped Split Point |
Description
Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills are jobberstandard length have a 135 degree split point tip and a round shank.Product Specs: Size: 1/8, Material: Cobalt, Finish: Gold, Flute Length: 1-5/8, Overall Length: 2-3/4, Shank Type: Round, Style: Jobber, Cutting Angle: 135, Point Type: Stepped, Number of Flutes: 2, Cutting Direction: Right Hand, Decimal Equivalent: 0.125, Metric Equivalent: 3.175mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm 6 Point 77mm 1/2 Sq. Drive (4300M-16)
- PROTO 1/2 in Drive, 15/16" Spline SAE Socket, 12 Points (J5430SPL)
- FEIN Adapter 3/4" W 3/8" Unc/Unf (63206153010)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- DRILL AMERICA 11/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC11/32)
- DRILL AMERICA 9/64 Stepped Point Cobalt Drill Bit (ZO-GSC9/64)
- DRILL AMERICA 7/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC7/32)
- DRILL AMERICA 17/64" HSS Left Hand Jobber Length Drill Bit (DWDLH17/64)
- DRILL AMERICA 6.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO6.00)
- DRILL AMERICA 5/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/32)
- NACHI Jobber Length HSS TiN Coated Drill - 3.1mm (0159261)
- Drill America Drill Bits