Shop All Hex Shank Drill Bits
Drill America
1/8" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX1/8
Zoro # G1831060
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Split Point
- Drill Bit Point Angle 135 Degrees
- Overall Length 2-3/4"
- Flute Length 1-5/8"
- Shank Type Hex
Product Information
- Brand Drill America
- MFR # KFDHEX1/8
- Zoro # G1831060
- UPC # 887861293419
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Shank Size | 1/4" |
Drill Bit Size | 1/8" |
Details
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Item | Quick Change Drill Bit |
Shank Type | Hex |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4-1/8" Screw-on Plastic File Handle PH5 (21513)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357702)
- ASTRO PNEUMATIC X-Long Flex Head Nano Skt Ratchet Wr (AO78318)
- DRILL AMERICA 3/32" Quick Change Hex Shank Drill Bit (KFDHEX3/32)
- DRILL AMERICA 3/64" Quick Change Hex Shank Drill Bit (KFDHEX3/64)
- DRILL AMERICA 5/16" Quick Change Hex Shank Drill Bit (KFDHEX5/16)
- DRILL AMERICA 15/64" Quick Change Hex Shank Drill Bit (KFDHEX15/64)
- DRILL AMERICA 3/8" Quick Change Hex Shank Drill Bit (KFDHEX3/8)
- DRILL AMERICA 1/2" Quick Change Hex Shank Drill Bit (KFDHEX1/2)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31TS252)
- Drill America Hex Shank Drill Bits