Shop All High Speed Jobber Drill Bits
Drill America
#18 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDSP18
Zoro # G1821419
product price: $0.94
/ea
Sold in multiples of 12 for $11.28
$11.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #18
- Overall Length 3-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDSP18
- Zoro # G1821419
- UPC # 887861019002
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #18 |
Overall Length | 3-1/4" |
Flute Length | 2-1/8" |
Drill Bit Size | #18 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7" 90° Fixed Tip Internal Snap Ring Pliers (82140)
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- DRILL AMERICA 31/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP31/64)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (DW5405)
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- DRILL AMERICA 5/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/32)
- DRILL AMERICA #40 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD40)
- DRILL AMERICA 17/64" HSS Split Point Jobber Length Drill Bit, Overall Length: 4-1/8" (DWDSP17/64)
- DRILL AMERICA 21/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/64)
- DRILL AMERICA 27/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN27/64)
- DRILL AMERICA #4 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN4)
- Drill America Drill Bits