Shop All Stub Drills
Drill America
17/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade
Mfr # KFDST17/64
Zoro # G800482522
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 27/64 in
- Point Angle 135 Degrees
- Overall Length 5-3/8 in
- Flute Length 3-15/16 in
- Material High Speed Steel
Product Information
- Brand Drill America
- MFR # KFDST17/64
- Zoro # G800482522
- UPC # 887861306621
- Country of Origin China
- Category Stub Drills
Dimensions
Size | 27/64 in |
Overall Length | 5-3/8 in |
Flute Length | 3-15/16 in |
Details
Point Angle | 135 Degrees |
Material | High Speed Steel |
Description
Screw machine drills are also know as stub or stubby drills Short, rugged construction performs well in a broad range of materials. Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. Ideal for portable or machine drilling Popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4490)
- GREENLEE Punch-15.2Mm Packaged 740-E (31117)
- DMC HAND CRIMP TOOL AF8-DAN (M22520101)
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH Hand Tap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #8-32 UNC (341912)
- DRILL AMERICA 7/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/8)
- DRILL AMERICA 27/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST27/64)
- DRILL AMERICA 3/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/32)
- DRILL AMERICA #41 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO41)
- DRILL AMERICA 1-5/8" HSS Stub Drill Bit (DWDST1-5/8)
- DRILL AMERICA 5/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/16)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- Drill America Stub Drills