Shop All High Speed Jobber Drill Bits
Drill America
17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD17/64
Zoro # G1817036
product price: $4.29
/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 17/64"
- Overall Length 4-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFD17/64
- Zoro # G1817036
- UPC # 887861036740
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 17/64" |
Overall Length | 4-1/8" |
Flute Length | 2-7/8" |
Drill Bit Size | 17/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 6mm dia., 30mm Cut L (311.060.21)
- MILWAUKEE TOOL 3/8 in. Drive 3/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-3750)
- CRESCENT Driver Set Ph/Sl Dmnd 4P (CGS4PCSET)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Dipped Handle (08 21 145 SBA)
- DRILL AMERICA F HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDF)
- DRILL AMERICA J HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDJ)
- DRILL AMERICA I HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDI)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN31/64)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- DRILL AMERICA #39 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN39)
- DRILL AMERICA 3.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM3.00)
- Drill America High Speed Jobber Drill Bits