Shop All Reduced Shank Drill Bits
Drill America
17/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank
Mfr # KFDRSD3/8X17/32
Zoro # G1916996
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 17/32"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold
Product Information
- Brand Drill America
- MFR # KFDRSD3/8X17/32
- Zoro # G1916996
- UPC # 887861227193
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 17/32" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Drill America KFD Killer Force Drill Bits are manufactured from premium grade High-Speed Steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Manufactured from premium grade M2 high speed steel, Killer Force Drills have a heavy-duty 135° split point for self-centering and reducing thrust and 3-Flat Shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23046)
- GRAY TOOLS 3mm T-handle S2 Hex Key, 1000V Insulated (67603-I)
- SURTEK Combination ratcheting wrench 15/16" (100547)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Blue TPR Handle (TRU-FMK-1002)
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD31/32)
- DRILL AMERICA 32.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD32.0MM)
- DRILL AMERICA 27/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD27/32)
- DRILL AMERICA 9/16" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X9/16)
- DRILL AMERICA 1-11/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-11/32)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Point Type: Split Point (KFDRSD1-1/2)
- LISLE Nox Sensor Thread Chaser M20 (LIS12220)
- Drill America Reduced Shank Drill Bits