Shop All Hand Reamers
Drill America
17/32" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP17/32
Zoro # G1815365
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 6-1/4"
- Shank Type - Machining Round
- Size 17/32"
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Drill America
- MFR # DWRRHDSP17/32
- Zoro # G1815365
- UPC # 887861147125
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 3-1/8" |
Overall Length | 6-1/4" |
Size | 17/32" |
Reamer Size | 17/32" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 17/32, O.A.L. 3-1/8, Flute Length 6-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (333008)
- VICTORINOX Victorinox 57610 Field Butcher Dressing Kit (57610)
- DAYTON Vise Handle, For 4CPE8, 4CPF2, 4CPF3 (4CPH1)
- URREA Tool Cabinet, 3 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27I3)
- DRILL AMERICA 25/32" HSS Spiral Flute Hand Reamer (DWRRHDSP25/32)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Reamer (DWRRHDSP3/8)
- DRILL AMERICA 1-1/2" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/2)
- DRILL AMERICA 1-5/16" HSS Straight Flute Hand Reamer (DWRRHD1-5/16)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Reamer (DWRRHDSP11/16)
- DRILL AMERICA 13/32" HSS Straight Flute Hand Reamer (DWRRHD13/32)
- WESTWARD H6 Plug, 7/8-9NC (440-2367)
- Drill America Hand Reamers