Shop All High Speed Jobber Drill Bits
Drill America
16.00mm HSS Jobber Length Drill Bit
Mfr # DWDMM16.00
Zoro # G1818180
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 16.00mm
- Overall Length 178.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDMM16.00
- Zoro # G1818180
- UPC # 887861023740
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 16.00mm |
Overall Length | 178.00mm |
Flute Length | 132.00mm |
Drill Bit Size | 16.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Rotary Hammer, 13.5A @ 120V (RH850VC)
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468)
- MARSON Mandrel, 6-32, Steel (39254)
- MILWAUKEE TOOL 3/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6771)
- DRILL AMERICA 21/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/64)
- DRILL AMERICA #48 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP48)
- DRILL AMERICA #52 HSS Split Point Jobber Length Drill Bit, Flute Length: 7/8" (DWDSP52)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/16" (DWDN76)
- DRILL AMERICA 1/32" HSS Polished Jobber Length Drill Bit (DWDP1/32)
- DRILL AMERICA #20 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD20)
- GYROS Premium (Made in US) Industrial Grade HSS Black Oxide Metric Drill Bit, 9.1 mm, 6PK (45-42109)
- Drill America High Speed Jobber Drill Bits