Shop All High Speed Jobber Drill Bits
Drill America
#16 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD16
Zoro # G1816388
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #16
- Overall Length 3-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFD16
- Zoro # G1816388
- UPC # 887861035989
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #16 |
Overall Length | 3-3/8" |
Flute Length | 2-3/16 |
Drill Bit Size | #16 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- KNIPEX Water Pump Pliers, 10" Extra-Slim (ES) (87 51 250 SBA)
- CTA MANUFACTURING Bulb Pliers (3060)
- DRILL AMERICA I HSS Black Oxide Jobber Length Drill Bit (DWDNI)
- DRILL AMERICA 19/64" HSS Polished Jobber Length Drill Bit (DWDP19/64)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN51)
- DRILL AMERICA #43 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD43)
- DRILL AMERICA #20 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP20)
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN58)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.011 (300A 83)
- Drill America Drill Bits