Shop All Counterbores
Drill America
15/64"x3/32" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR15/64
Zoro # G1742109
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/64"
- Overall Length 3"
- Finish Uncoated (Bright)
- Size- Decimal 0.234375 in
- Shank Type Straight
Product Information
- Brand Drill America
- MFR # DEWCBR15/64
- Zoro # G1742109
- UPC # 887861128933
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 15/64" |
Overall Length | 3" |
Size- Decimal | 0.234375 in |
Shank Size | 15/64" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 60PC BRIGHT DRILL BIT SET #1-#60 (200B60)
- IRWIN LINEMAN'S PLIERS 8""L (2078208)
- CHICAGO PNEUMATIC Air Engraving Pen, 114000 Stroke/Min (CP9161)
- REGAL CUTTING TOOLS Drill and Tap, #6-32, NC HSG 2FL CT and D (007508AS)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- DRILL AMERICA 2-1/4"x1/2" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS2-1/4)
- DRILL AMERICA 1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/4)
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/4)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-9/16)
- DRILL AMERICA 7/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/16)
- Drill America Porting Tools & Counterbores