Shop All Jobber Length Drill Bits
Drill America
15/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank
Mfr # ZO-GSC15/64
Zoro # G908576505
Sold in multiples of 12 for $103.80
$103.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type 3-Flat
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.2344
- Drill Bit Finish Gold Oxide
Product Information
- Brand Drill America
- MFR # ZO-GSC15/64
- Zoro # G908576505
- UPC # 887861316996
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 15/64" |
Length Class | Standard (Jobber) Length |
Overall Length | 3-7/8" |
Flute Length | 2-5/8" |
Details
Item | Stepped Drill Bit |
Shank Type | 3-Flat |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.2344 |
Drill Bit Finish | Gold Oxide |
Application | Acrylics, Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Includes | 1 Drill Bit |
Point type | Stepped Split Point |
Description
Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills are jobberstandard length have a 135 degree split point tip and a 3 -flat shank to prevent spinning. Product Specs: Size: 15/64;Material: Cobalt;Finish: Gold;Flute Length: 2-5/8;Overall Length: 3-7/8;Shank Type: 3-Flat;Style: Jobber;Cutting Angle: 135;Point Type: Stepped;Number of Flutes: 2;Cutting Direction: Right Hand;Decimal Equivalent: 0.2344;Metric Equivalent: 5.95376mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03030021)
- HYDE Scraper Paint 2Edge 1In Pro (10500)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49228)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 3 Ph (493-AX)
- DRILL AMERICA 1/4 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC1/4)
- DRILL AMERICA 13/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC13/32)
- DRILL AMERICA 17/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC17/64)
- DRILL AMERICA #36 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO36)
- DRILL AMERICA 29/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX29/64)
- DRILL AMERICA 27/64" Tin Coated Jobber Length Drill Bit (DWDTN27/64)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 21/64 (C22737)
- Drill America Drill Bits