Shop All Hex Shank Drill Bits
Drill America
15/64" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX15/64
Zoro # G1838097
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Drill Bit Material High Speed Steel
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish Black and Gold
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # KFDHEX15/64
- Zoro # G1838097
- UPC # 887861293488
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Shank Size | 1/4" |
Drill Bit Size | 15/64" |
Flute Length | 2-5/8" |
Overall Length | 3-7/8" |
Details
Item | Quick Change Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Cutting Direction | Right Hand |
Shank Type | Hex |
Point type | Split Point |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Wrench, Dbl Open End, 1 x 1-1/8, Aluminum Bronze (EX203-175UA)
- ULTRA-DEX USA Shim Seat, IDSN-433 (IDSN-433)
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7607)
- APEX TOOL GROUP Mm 3/8Dr 6Mm Hex Socket (518533)
- DRILL AMERICA 17/64" Quick Change Hex Shank Drill Bit (KFDHEX17/64)
- DRILL AMERICA 7/32" Quick Change Hex Shank Drill Bit (KFDHEX7/32)
- DRILL AMERICA 1/4" Quick Change Hex Shank Drill Bit (KFDHEX1/4)
- DRILL AMERICA 3/16" Quick Change Hex Shank Drill Bit (KFDHEX3/16)
- DRILL AMERICA 1/8" Quick Change Hex Shank Drill Bit (KFDHEX1/8)
- DRILL AMERICA 3/64" Quick Change Hex Shank Drill Bit (KFDHEX3/64)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH32)
- Drill America Drill Bits