Shop All Taper Length Drill Bits
Drill America
15/64" HSS Taper Length Drill Bit
Mfr # DWDTL15/64
Zoro # G1933184
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 6-1/8"
Product Information
- Brand Drill America
- MFR # DWDTL15/64
- Zoro # G1933184
- UPC # 887861057028
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 15/64" |
Overall Length | 6-1/8" |
Flute Length | 3-3/4" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 10 Piece Metric, Flare Nut Socket Set, 10mm -19mm (D010028)
- MAYHEW STEEL PRODUCTS PUNCH PIN 413-2MM METRIC (MY21232)
- BONDHUS 9/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43917)
- MAKITA Carbon Brush Set Part# CB303 (CB303)
- DRILL AMERICA #49 HSS Taper Length Drill Bit (DWDTL49)
- DRILL AMERICA 3/4" HSS Taper Length Drill Bit (DWDTL3/4)
- DRILL AMERICA 1-3/8" HSS Taper Length Drill Bit (DWDTL1-3/8)
- DRILL AMERICA Y HSS Taper Length Drill Bit (DWDTLY)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- DRILL AMERICA 29/32" HSS Taper Length Drill Bit (DWDTL29/32)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC #29 (68869)
- Drill America Drill Bits