Shop All High Speed Steel Chucking Reamers
Drill America
.1560 HSS Straight Shank Chucking Reamer
Mfr # DWRR.1560
Zoro # G1726115
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 3/4"
Product Information
- Brand Drill America
- MFR # DWRR.1560
- Zoro # G1726115
- UPC # 887861140553
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 3/4" |
Overall Length | 2-1/2" |
Size | 0.156 |
Reamer Size | 0.1560" |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 8.50mm (46484)
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Drive Ratchet (ML2457-20)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0015)
- WERA Ratcheting Wrench, Head Size 12mm (05073272001)
- DRILL AMERICA .1350 HSS Straight Shank Chucking Reamer (DWRR.1350)
- DRILL AMERICA .1370 HSS Straight Shank Chucking Reamer (DWRR.1370)
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- DRILL AMERICA .2190 HSS Straight Shank Chucking Reamer (DWRR.2190)
- DRILL AMERICA 8.00mm HSS Straight Shank Chucking Reamer (DWRR8.0MM)
- DRILL AMERICA .4390 HSS Straight Shank Chucking Reamer (DWRR.4390)
- DRILL AMERICA 15/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR15/32)
- Drill America Reamers