Shop All High Speed Steel End Mills
Drill America
15/32"x1/2" HSS 2 Flute Double End End Mill
Mfr # DWCT215
Zoro # G1758254
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Double End
- Finish Uncoated (Bright)
- Overall Length 3-3/4"
- End Mill Cutting Type Center Cutting
Product Information
- Brand Drill America
- MFR # DWCT215
- Zoro # G1758254
- UPC # 887861155847
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-3/4" |
Milling Dia. | 5/32" |
Flute Length | 13/16" |
Shank Size | 1/2" |
Details
Description
HSS, Center Cutting, Size 15/32, Shank Dia 1/2, Length of Cut 13/16, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-1/8"opening size. (2718SWH)
- DRILL AMERICA 15/16"-20 Carbon Steel Hex Die (DWTSH15/16-20)
- INSIZE Outside Spring Caliper, 0 to 10.63" Range (7262-250)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- DRILL AMERICA 15/16"x5/8" HSS 4 Flute Single End End Mill (DWCF338)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (BRCF312)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- DRILL AMERICA 1"x5/8" HSS 4 Flute Single End End Mill (DWCF340)
- DRILL AMERICA 1/8"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT14)
- DRILL AMERICA 1"x1" HSS 4 Flute Single End End Mill, Shank Size: 1" (DWCF352)
- Drill America High Speed Steel End Mills