Shop All Carbide-Tipped Drill Bits
Drill America
15/32" Solid Carbide Drill Bit
Mfr # DMOD15/32
Zoro # G1946378
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 15/32"
- Overall Length 4-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD15/32
- Zoro # G1946378
- UPC # 887861047876
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 15/32" |
Overall Length | 4-3/4" |
Flute Length | 3" |
Drill Bit Size | 15/32" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Cutter, 1-3/16" Saw dia., 4 Teeth (07564-PWR)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH9E17)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910DS)
- ASTRO PNEUMATIC PLIERS LOCKING W/SLIDE HAMMER (AO78415)
- DRILL AMERICA 29/64" Solid Carbide Drill Bit (DMOD29/64)
- DRILL AMERICA 1/2" Solid Carbide Drill Bit (DMOD1/2)
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- DRILL AMERICA G Solid Carbide Drill Bit (DMODG)
- DRILL AMERICA 25/64" Solid Carbide Drill Bit (DMOD25/64)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424055)
- Drill America Drill Bits