Shop All Taper Length Drill Bits
Drill America
15/32" HSS Taper Length Drill Bit
Mfr # DWDTL15/32
Zoro # G1934240
product price: $10.39
/ea
Sold in multiples of 6 for $62.34
$62.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 7-1/2"
Product Information
- Brand Drill America
- MFR # DWDTL15/32
- Zoro # G1934240
- UPC # 887861057172
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 15/32" |
Overall Length | 7-1/2" |
Flute Length | 4-3/4" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL ElectricianS Step Bit Kit (35-520)
- OTC Cv Boot Band Clamp Pliers, Earless Type (4724)
- ROTHENBERGER Spare Cutter Wheel (70017)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (11100)
- DRILL AMERICA 29/32" HSS Taper Length Drill Bit (DWDTL29/32)
- DRILL AMERICA 5/16" HSS Taper Length Drill Bit (DWDTL5/16)
- DRILL AMERICA 3/4" HSS Taper Length Drill Bit (DWDTL3/4)
- DRILL AMERICA 1-11/32" HSS Taper Length Drill Bit (DWDTL1-11/32)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 11/32 (49522)
- Drill America Drill Bits