Shop All Jobber Length Drill Bits
Drill America
15/32" HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH15/32
Zoro # G1934794
product price: $16.89
/ea
Sold in multiples of 6 for $101.34
$101.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 15/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDLH15/32
- Zoro # G1934794
- UPC # 887861027939
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 15/32" |
Overall Length | 5-3/4" |
Flute Length | 4-5/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- FJC R-134A Top Can Tap (6029)
- REGAL CUTTING TOOLS #10-24 H3 4 Flt. Plug Hand Tap (008234AS)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (TI4139IM)
- DRILL AMERICA 11/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC11/32)
- DRILL AMERICA N Cobalt Jobber Length Drill Bit (DWDCON)
- DRILL AMERICA 23/64" HSS Polished Jobber Length Drill Bit (D/AP23/64)
- DRILL AMERICA H Cobalt Jobber Length Drill Bit (DWDCOH)
- DRILL AMERICA #75 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO75)
- DRILL AMERICA #14 Cobalt Jobber Length Drill Bit (DWDCO14)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 16.75mm (47376)
- Drill America Jobber Length Drill Bits