Shop All Counterbores
Drill America
15/16"x3/8" Pilots for Counterbore
Mfr # DEWPIL15/16X3/8
Zoro # G1742197
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16"
- Overall Length 2-3/8"
- Shank Dia. 3/8"
- Shank Type Round
- Size- Decimal 0.9375 in
Product Information
- Brand Drill America
- MFR # DEWPIL15/16X3/8
- Zoro # G1742197
- UPC # 887861164771
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 15/16" |
Overall Length | 2-3/8" |
Shank Dia. | 3/8" |
Size- Decimal | 0.9375 in |
Shank Size | 3/8" |
Details
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Cleat Latch 334101 (334101)
- DRILL AMERICA 1" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X1INCHX1/2)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-2" Depth Micrometer (4612-5110)
- PANELLIFT Drywall Lift, 11 ft., 150 lb. Capacity (138-2)
- DRILL AMERICA 13/32"x1/4" Pilots for Counterbore (DEWPIL13/32X1/4)
- DRILL AMERICA 5/16"x3/16" Pilots for Counterbore (DEWPIL5/16X3/16)
- DRILL AMERICA 5/16"x3/32" Pilots for Counterbore (DEWPIL5/16X3/32)
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- KEO Counterbore, 1/64 Clearance, Size #8, Co (55210)
- Drill America Counterbores