Shop All High Speed Steel Chucking Reamers
Drill America
15/16" HSS Spiral Flute Shell Reamer
Mfr # DWRRSS15/16
Zoro # G1916740
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Spiral
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
- Overall Length 2-1/2"
Product Information
- Brand Drill America
- MFR # DWRRSS15/16
- Zoro # G1916740
- UPC # 887861152518
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 2-1/2" |
Size | 15/16" |
Reamer Size | 15/16" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 15/16, O.A.L. 2-1/2, Hole Size 1/2, Fit Arbor 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Ratchet, Extendable, 1/2" Drive (12073)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Plug, 4 Flutes (015319AS)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001173)
- KESON Keson Industries G100 100 Ft. Chalk Line Reel (6978761)
- DRILL AMERICA 1-5/8" HSS Spiral Flute Shell Reamer (DWRRSS1-5/8)
- DRILL AMERICA 1-5/16" HSS Spiral Flute Shell Reamer (DWRRSS1-5/16)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Shell Reamer (DWRRSS1-1/4)
- DRILL AMERICA 5/8" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP5/8)
- DRILL AMERICA #50 HSS Straight Shank Straight Flute Chucking Reamer (DWRR50)
- DRILL AMERICA B HSS Straight Shank Straight Flute Chucking Reamer (DWRRB)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- Drill America High Speed Steel Chucking Reamers