Shop All High Speed Steel End Mills
Drill America
1/4"x3/8" HSS 2 Flute Single End Long End Mill
Mfr # DWCTL308
Zoro # G1757597
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
- Overall Length 3-1/4"
Product Information
- Brand Drill America
- MFR # DWCTL308
- Zoro # G1757597
- UPC # 887861158374
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-1/4" |
Flute Length | 1-1/2" |
Milling Dia. | 1/4" |
Shank Size | 3/8" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, End Mills, Size 1/4, Shank Dia 3/8, Flute Length 1-1/2, O.A.L. 3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 Piece Screw Extractor & Drill Bit Set (1011-0011)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Brazier Head (SQ-1-23)
- DOTCO Collet (308PT)
- NOVA Large 12" Cole Jaws (6040)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF210)
- DRILL AMERICA 13/64"x3/8" HSS 4 Flute Double End End Mill (DWCF206A)
- DRILL AMERICA 7/32" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (DWCF307)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF328)
- DRILL AMERICA 1/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF304-CC)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF312-CC)
- DRILL AMERICA 9/16" HSS 2 Flute Double End End Mill, Shank Size: 5/8" (DWCT220)
- Drill America High Speed Steel End Mills