Shop All Carbide Burs
Drill America
1/4"x3/4" Cone Pointed End Carbide Burr 1/4" Shank
Mfr # DULSM2
Zoro # G1748530
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cone
- Trade Number SM-2
Product Information
- Brand Drill America
- MFR # DULSM2
- Zoro # G1748530
- UPC # 887861119511
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cone |
Trade Number | SM-2 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 400 Grit Wet Sandpaper (LAG400)
- TANIS BRUSH Metric Mini Brush, 2.0mm, .003, Brass (08762)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 80 (565294 80)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX4536)
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- DRILL AMERICA 5/8"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF6)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank - Aluminum (DULSL7NF)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG3X6)
- DRILL AMERICA 3/8"x5/16" Ball End Carbide Burr 1/4 Shank (DULSD3)
- DRILL AMERICA 1/4"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1)
- Drill America Carbide Burs