Shop All Counterbores
Drill America
1/4"x3/32" HSS Aircraft Counterbore 1/4" Shank
Mfr # DEWA/CCBR1/4
Zoro # G1741427
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/16"
- Overall Length 2-3/8"
- Finish Uncoated (Bright)
- Shank Type Round
- Size- Decimal 0.25 in
Product Information
- Brand Drill America
- MFR # DEWA/CCBR1/4
- Zoro # G1741427
- UPC # 887861128636
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-1/16" |
Overall Length | 2-3/8" |
Size- Decimal | 0.25 in |
Shank Size | 1/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 18" Graphic Arts Ruler (GA-86)
- TEKTON 16 mm Combination Wrench (18286)
- BOSCH 9" L x Wood Cutting Reciprocating Saw Blade (RW96)
- KEYSCO TOOLS Metal Spreaders, 4/Pk- 1"2" (ALC77464)
- DRILL AMERICA 1/2"x3/16" Pilots for Counterbore (DEWPIL1/2X3/16)
- DRILL AMERICA 1/4"x3/32" Pilots for Counterbore (DEWPIL1/4X3/32)
- DRILL AMERICA 3/16"x3/32" Pilots for Counterbore (DEWPIL3/16X3/32)
- DRILL AMERICA 5/16"x3/32" Pilots for Counterbore (DEWPIL5/16X3/32)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- DRILL AMERICA 13/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR13/16)
- Drill America Counterbores