Shop All Masonry Drill Bits
Drill America
1/4"x18" Carbide Tipped Masonry Drill Bit
Mfr # DAM18X1/4
Zoro # G1947184
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4"
- Shank Size 1/4"
- Drill Bit Material Carbide Tipped
- Cutting Direction Right Hand
- Shank Type Round
Product Information
- Brand Drill America
- MFR # DAM18X1/4
- Zoro # G1947184
- UPC # 887861053433
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Shank Size | 1/4" |
Overall Length | 18" |
Details
Item | Masonry Drill Bit |
Drill Bit Material | Carbide Tipped |
Cutting Direction | Right Hand |
Shank Type | Round |
Drill Bit Finish | Black Oxide |
Description
Carbide tipped round shank masonry drills are engineered with wide fultes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 13/32 (C18022)
- QUALTOOL Extension, 1/4" Hex Drv to 3/8" Sqr Male (250SH 3/8-2)
- CAPRI TOOLS 1/4 in Drive 1/8 in Hex Bit Socket (3-0547)
- FLEXCART FC-400 Tool Utility Cart, 4 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-400LBC)
- DRILL AMERICA 1/4"x4" Carbide Tipped Masonry Drill Bit (DAM4X1/4)
- DRILL AMERICA 1/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X1/4)
- DRILL AMERICA 1/4"x30" Carbide Tipped Masonry Drill Bit (DAM30X1/4)
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- DRILL AMERICA 3/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/4)
- DRILL AMERICA DAM316712 3/16"x7-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316712)
- MILWAUKEE TOOL SDS+ Vacuum Bit 5/8" x 9 - 1/2" x 14" (48-20-2114)
- Drill America Masonry Drill Bits