Shop All Counterbores
Drill America
1/4"x1/4" Pilots for Counterbore
Mfr # DEWPIL1/4X1/4
Zoro # G1741804
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 11/16"
- Overall Length 1-7/8"
- Shank Dia. 1/4"
- Finish Uncoated (Bright)
- Shank Type Round
Product Information
- Brand Drill America
- MFR # DEWPIL1/4X1/4
- Zoro # G1741804
- UPC # 887861163897
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 11/16" |
Overall Length | 1-7/8" |
Shank Dia. | 1/4" |
Size- Decimal | 0.25 in |
Shank Size | 1/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combination Wrench Set, Metric, 7-Piece (68500)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X25)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #2, 0.560in Dia (N3003-0002-0.59)
- STARRETT Band Saw Blade, 10 ft. 5" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-10-05)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- DRILL AMERICA 1/2"x1/4" Pilots for Counterbore (DEWPIL1/2X1/4)
- DRILL AMERICA 41/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR41/64)
- DRILL AMERICA 3/16"x3/32" Pilots for Counterbore (DEWPIL3/16X3/32)
- DRILL AMERICA 25/32"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/32)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-1/4)
- CLEVELAND Counterbore, 1.500" L, 0.125" dia., Bright (C46576)
- Drill America Porting Tools & Counterbores