Shop All Hammer Drill Bits
Drill America
1/4in x 8in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit
Mfr # SDS4F148
Zoro # G210548177
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Material Carbide-Tipped
- Finish Black Oxide
- Overall Length 8"
- Number of Flutes 4
Product Information
- Brand Drill America
- MFR # SDS4F148
- Zoro # G210548177
- UPC # 887861321723
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 1/4" |
Overall Length | 8" |
Flute Length | 5-1/2" |
Details
Shank Type | SDS |
Material | Carbide-Tipped |
Finish | Black Oxide |
Number of Flutes | 4 |
Application | Brick, Cinder Block, Concrete, Masonry, Sandstone |
Color | Black |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip 4-Flute Cross Tip vibrates less and makes rounder holes than standard SDS bits Wide 4-Flute Cross Tip allows for faster dust removal and reduced heat producing more holes than standard SDS bits SDS-Plus Shank for use with SDS-Plus drills only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Phillips Screwdriver #0 Round (32107)
- DEWALT 14" 90T Stainless Steel Metal Cutting 1" Arbor (DWA7749)
- SUNEX 1/2" Drive Impact Socket 6 (264910)
- LENOX 9" L x 6 TPI Nail Embedded Wood Cutting Bi-metal Reciprocating Saw Blade, 25 PK (20558B956R)
- DRILL AMERICA 7/8in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F7810)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- DRILL AMERICA 1/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS148)
- DRILL AMERICA 3/4"x18" SDS-Plus Hammer Bit Drill Bit (SDS3418)
- DRILL AMERICA 3/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS388)
- Drill America Drill Bits