Shop All Hand Files and Rasps
Drill America
14" Mill Bastard File
Mfr # DIC08832
Zoro # G1945565
original price:
$13.89
5% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Mill
Product Information
- Brand Drill America
- MFR # DIC08832
- Zoro # G1945565
- UPC # 887861165679
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 14" |
Details
Item | Carbon Steel File |
Profile Shape | Mill |
Cut Type | Bastard |
Description
American Pattern Files, Length 14, Bastand , Mill Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2"-11-1/2 NPT Carbon Steel Hex Pipe Die (DWTHXNPT2INCH)
- WESTWARD Bolt Cutter, 8" Overall L, Center Cut (493V62)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34236)
- TEKTON 7/16 Inch Stubby Combination Wrench (18046)
- DRILL AMERICA 10" Mill Smooth File (DIC08704)
- DRILL AMERICA 10" Mill Bastard File (DIC08642)
- DRILL AMERICA 10" Mill Second File (DIC08673)
- DRILL AMERICA 6" Round Bastard File (DIC11716)
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- DRILL AMERICA 4" Round Second File (DIC11559)
- WESTWARD Mill File, Bastard Cut, Rect, 14 In L (10Z705)
- Drill America Hand Files and Rasps