Shop All Jobber Length Drill Bits
Drill America
#14 Cobalt Jobber Length Drill Bit
Mfr # DWDCO14
Zoro # G1736414
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #14
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # DWDCO14
- Zoro # G1736414
- UPC # 887861020060
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #14 |
Overall Length | 3-3/8" |
Flute Length | 2-3/16 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Cobalt jobber drills. Heavy Duty 135 Split Point, Cobalt Steel, Jobber Length, manufactured to National Aerospace standard 907. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8" Drive SAE, 8 pcs (65502)
- ESTWING 6.75" Long Precision Pick with 90-Degree Angled Tip (42450-02)
- SUNEX 1/2" Dr. Impact Extension Set (2500)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 15mm (84338N)
- DRILL AMERICA 25/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO25/64)
- DRILL AMERICA 5/32" Tin Coated Jobber Length Drill Bit (DWDTN5/32)
- DRILL AMERICA 1/4" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/4)
- DRILL AMERICA 1/64" HSS Polished Jobber Length Drill Bit (D/AP1/64)
- DRILL AMERICA #68 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO68)
- DRILL AMERICA 3/8" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/8)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11.50mm (46495)
- Drill America Jobber Length Drill Bits