Shop All Straight Flute Drill Bits
Drill America
1/4" Carbide Tipped Die Drill Bit
Mfr # D/ADIE1/4
Zoro # G1761639
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide Tipped
- Drill Bit Finish Uncoated (Bright)
- Overall Length 4"
Product Information
- Brand Drill America
- MFR # D/ADIE1/4
- Zoro # G1761639
- UPC # 887861013581
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Overall Length | 4" |
Flute Length | 2" |
Details
Item | Die Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Run die drills at 75 to 100 surface feet per minute with steady hand feed. It is a good pratice to clear the drill from the hole to allow coolant to wash away the chips. Designed for drilling hardened steels in the range of 45-65 Rc. Note: Sizes under 11/64" are sold carbide spade construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m42x3 HSS Metric Hand Tap (DWTSMT42X3)
- OSG Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330210)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 16 mm, Metric (SIB23216)
- SOWA HIGH PERFORMANCE TAPS M12 x 1.75mm H.S.S. Metric Plug Hand Taps (123494)
- DRILL AMERICA 5/8" Carbide Tipped Die Drill Bit (D/ADIE5/8)
- DRILL AMERICA 3/32" Carbide Tipped Die Drill Bit (D/ADIE3/32)
- DRILL AMERICA 1/8" Carbide Tipped Die Drill Bit (D/ADIE1/8)
- DRILL AMERICA 3/4" Carbide Tipped Die Drill Bit (D/ADIE3/4)
- DRILL AMERICA 1/16" Carbide Tipped Die Drill Bit (D/ADIE1/16)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- M.A. FORD Twister Hi-Roc Drill, 2.50Mm (20009840)
- Drill America Straight Flute Drill Bits