Shop All Round Dies
Drill America
1/4"-28 1" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH1-1428LH
Zoro # G1837047
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1"
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWTH1-1428LH
- Zoro # G1837047
- UPC # 887861102599
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-28 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Ruler Suspenders (110RUL)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (322-OOOLX-5PK)
- KO-KEN Stud Bolt Setter M8 X 1.25 42mm 1/2 Sq. Drive (14103M-8(1.25))
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- DRILL AMERICA 7/16"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-71620LH)
- DRILL AMERICA 3/8"-16 1" OD HSS Left Hand Round Adjustable Die (DWTH1-3816LH)
- DRILL AMERICA m16x1.5 1-1/2"OD HSS Round Die (DWTMR112-16X1.5)
- DRILL AMERICA m8x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X1.5)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 3/4-10 Natl Coarse Across Flat 1-1/16 (92915)
- Drill America Round Dies