Shop All Hex Dies
Drill America
1/4"-27 Carbon Steel Hex Die
Mfr # DWTSH1/4-27
Zoro # G1822907
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size 1/4"-27
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSH1/4-27
- Zoro # G1822907
- UPC # 887861106689
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1/4"-27 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- LINK HANDLES Bent Spading Fork Handl, 30", Steel, D-Grip (66595)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- MILWAUKEE TOOL 3/8 in. Drive 7/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-4375)
- DRILL AMERICA 1/4"-20 HSS Hex Die (DWTHSHEX1420)
- DRILL AMERICA m2.5x.45 Carbon Steel Hex Die (DWTMHX2.5X.45)
- DRILL AMERICA 3-1/2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-1/2-8)
- DRILL AMERICA m39x3 Carbon Steel Hex Die (DWTMHX39X3)
- DRILL AMERICA 3/8"-18 Carbon Steel Hex Die (DWTSH3/8-18)
- DRILL AMERICA 1-5/8"-12 Carbon Steel Hex Die (DWTSH1-5/8-12)
- DRILL AMERICA 7/16"-20 Carbon Steel Hex Rethreading Die (DWTHX71620)
- Drill America Dies