Shop All Hand Taps
Drill America
1/4"-20 HSS Tin Coated 2 Flute Spiral Pointed Tap
Mfr # T/A57129TN
Zoro # G1818576
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Tin-Coated Spiral Point
- Finish Tin Coated
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # T/A57129TN
- Zoro # G1818576
- UPC # 887861069274
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Tin-Coated Spiral Point |
Details
Item | High Speed Steel Hand Tap |
Finish | Tin Coated |
Cutting Direction | Right Hand |
Description
Spiral-Pointed taps, or Machine Taps, were originated to solve the problem of tap breakage in through hole tapping. The Machine Tap shoots chips ahead of the cutting action, thus reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole. Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics. HSS, Spiral Pointed, Tin-Coated, Size: 1/4-20, Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- EREM Tweezer, Fine Tip, Curved, Economy (7SASL)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- STANLEY Portable Storage (STST41001)
- DRILL AMERICA 2-56 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57031TN)
- DRILL AMERICA 6-32 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57072TN)
- DRILL AMERICA 5/16"-18 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57151TN)
- DRILL AMERICA 5/16"-32 HSS Plug Hand Tap (DWTST5/16-32P)
- DRILL AMERICA 11/16"-16 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54817)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Plug Hand Tap (DWTP1-1/8-12)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Tap Set (DWT60754)
- Drill America Taps