Shop All Hex Dies
Drill America
1/4"-20 Carbon Steel Left Hand Hex Die
Mfr # DWTHX1420LH
Zoro # G1830458
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Thread Direction Left Hand
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWTHX1420LH
- Zoro # G1830458
- UPC # 887861104234
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1/4"-20 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Thread Direction | Left Hand |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 18" dia. (Vari-Cut S65 18)
- DRILLCO 5/8, High Sp Fl 1/2" SH NITRO Construction Reamer (428N140)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- STARRETT Depth Rod, 9"-10" for 443/445 Micrometers (PT99358)
- DRILL AMERICA 5/8"-11 Carbon Steel Left Hand Hex Die (DWTHX5811LH)
- DRILL AMERICA 1"-14 Carbon Steel Left Hand Hex Die (DWTHX114LH)
- DRILL AMERICA 7/8"-14 Carbon Steel Left Hand Hex Die (DWTHX7814LH)
- DRILL AMERICA 11/16"-18 Carbon Steel Hex Die (DWTSH11/16-18)
- DRILL AMERICA m36x4 Carbon Steel Hex Die (DWTMHX36X4)
- DRILL AMERICA 2"-16 Carbon Steel Hex Die (DWTSH2-16)
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- Drill America Dies