Shop All Hand Taps
Drill America
1/4"-20 Carbon Steel Hand Tap Set
Mfr # DWTS1/4-20
Zoro # G1813116
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Tap Set
- Tap Style Tap Set
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTS1/4-20
- Zoro # G1813116
- UPC # 887861077200
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Tap Set |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps, 1/4"-20, Number of Flutes 4, Dec Equivilant 0.25-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446821)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BM-613)
- GRIP-ON 15Pc Sae Deep Sock Set (73580)
- STEELMAN Preset, 3/8" Drive, 31 ft.-lb., Yellow (JSP95511)
- DRILL AMERICA 1/4"-28 Carbon Steel Hand Tap Set (DWTS1/4-28)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hand Tap Set (DWTS1-1/8-7)
- DRILL AMERICA 0-80 Carbon Steel Hand Tap Set (DWTS0-80)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m18 x 2.5 (T/AB18X2.5)
- DRILL AMERICA 5/16"-20 HSS Plug Hand Tap (DWTST5/16-20P)
- DRILL AMERICA 1/2"-20x6" HSS Pulley Tap (DWTET6X1/2-20)
- REGAL CUTTING TOOLS 1/4-20 H3 4 Flt. Taper Hand Tap (008319AS)
- Drill America Hand Taps