Shop All Drill Bit Sets
Drill America
1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch
Mfr # POUDWDDL12
Zoro # G1765236
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Cutting Direction Right Hand
- Number of Pieces 5
- Overall Length 12"
- Shank Type Round
Product Information
- Brand Drill America
- MFR # POUDWDDL12
- Zoro # G1765236
- UPC # 887861241809
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 12" |
Flute Length | 9" |
Details
Item | Extra Length Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Grouping | Drill Bit Set |
Point Type | Conventional Point |
Drill Bit Finish | Uncoated (Bright) |
Number of Flutes | 2 |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. Sizes included are 1/4", 5/16", 3/8", 7/17" and 1/2" with overall length of 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M08X30 Zinc, Black Satin, Comp: Steel (K0116.2081X30)
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-6'9)
- DRILL AMERICA 5/16"-24 Carbon Steel Left Hand Hex Die (DWTHX51624LH)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- DRILL AMERICA #1 - #60 HSS Split Point Jobber Drill Bit Set 60Pc. (D/A60J-SP-SET)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- DRILL AMERICA A - Z HSS Jobber Drill Bit Set (D/A26J-SET)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set (POUKFDRSD)
- DRILL AMERICA 1/16 - 1/2 HSS Black & Gold MECHANIC LENGTH Drill Bit Set (KFD29ML-PC)
- DRILL AMERICA #1-#60 60Pc. Cobalt Jobber Length Drill Bit Set (DWD60J-CO-SET)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #1-#60 (57716)
- Drill America Drill Bit Sets