Shop All Countersinks
Drill America
1/4"-120 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT1/4-120
Zoro # G1743509
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4"
- Overall Length 2"
- Included Angle 120 Degrees
- Finish Uncoated (Bright)
- Shank Size 1/4"
Product Information
- Brand Drill America
- MFR # DEWCHAT1/4-120
- Zoro # G1743509
- UPC # 887861131988
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Countersink Angle | 120 |
Number of Flutes | 6 |
Included Angle | 120 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Points Only, 70 Pocket Scribers, Steel (PT02355A)
- BSC PREFERRED 6 20T Carb Recip Blade (DS0620CF)
- DRILL AMERICA 17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR17/32)
- EXAIR Cold Gun, 2 Hose, 2000 BtuH, 30 CFM, 82 dBA (5330)
- DRILL AMERICA 1/4"-100 HSS Single Flute Countersink (DEWSFC1/4-100)
- DRILL AMERICA 1/4"-82 HSS Single Flute Countersink (DEWSFC1/4-82)
- DRILL AMERICA 1/4"-120 HSS Single Flute Countersink (DEWSFC1/4-120)
- DRILL AMERICA 3/8"-90 HSS 3 Flute Center Reamer (DEWCSK3/8-90)
- DRILL AMERICA 3/4"-90 HSS Single Flute Countersink (DEWSFC3/4-90)
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink (DEWSFC1-1/4-100)
- KEO Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated (53349)
- Drill America Countersinks, Center Drills & Spotting Drills