Shop All Drill Bit Sets
Drill America
1/4"-1/2" 5Pc. HSS Black & Gold KFD Jobber Length Drill Bit Set
Mfr # POUKFD
Zoro # G1731295
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Cutting Direction Right Hand
- Shank Type Round
- Drill Bit Grouping Drill Bit Set
- Point Type Split Point
Product Information
- Brand Drill America
- MFR # POUKFD
- Zoro # G1731295
- UPC # 887861292047
- Country of Origin China
- Category Drill Bit Sets
Details
Item | Jobber Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Shank Type | Round |
Drill Bit Grouping | Drill Bit Set |
Point Type | Split Point |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Number of Pieces | 5 |
Drill Bit Finish | Black and Gold |
Description
Manufactured from premium grade high speed steel. Killer Force Drills have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Drill set comes in a plastic pouch case. Set includes 5 drill bits from 1/4 to 1/2 Sizes in the set include: 1/4", 5/16", 3/8", 7/16" and 1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM10 L.52 mm (02060010)
- LANSKY SHARPENERS Crock Stick Multi-Sharpener, LTRIM (LANLTRIM)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/32" (HDR-9/32-ALTIN)
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, D=M08, A=100, B=33, Comp: Steel (K0646.2521108)
- DRILL AMERICA #1-5 Regular HSS Combined Drill Bit and Countersink Set (DEWCCDS1-5)
- DRILL AMERICA 9/16-1"x16ths 8Pc. Cobalt Reduce Shank Drill Bit Set (DWD1008-CO-SET)
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- DRILL AMERICA 1/16"-1/2"x64ths Cobalt Drill Bit Set (D/A29JX3/8-CO-SET)
- DRILL AMERICA #1 - #60 HSS Split Point Jobber Drill Bit Set 60Pc. (D/A60J-SP-SET)
- DRILL AMERICA 16 Piece Forstner Drill Bit Set (DMS70-2016)
- BOSCH 4-Cutter Hammer Drill Bit Set 1/8", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG500T)
- Drill America Drill Bits