Shop All High Speed Steel End Mills
Drill America
13/64"x3/8" HSS 2 Flute Double End End Mill
Mfr # DWCT206A
Zoro # G1831666
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Double End
- Finish Uncoated (Bright)
- Overall Length 3-1/8"
- End Mill Cutting Type Center Cutting
Product Information
- Brand Drill America
- MFR # DWCT206A
- Zoro # G1831666
- UPC # 887861155670
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-1/8" |
Flute Length | 1/2" |
Milling Dia. | 5/16" |
Shank Size | 3/8" |
Details
Description
HSS, Center Cutting, Size 13/64, Shank Dia 3/8, Length of Cut 1/2, O.A.L. 3-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- HHIP 8 Piece Drive Pin Punch Set (8600-4106)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- IRWIN Reciprocating Saw Blades, 618R, Bi-Metal, 6"L, (LEX20567)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT312)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF345-CC)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Double End End Mill, Shank Size: 3/8" (DWCF210)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Long End Mill (DWCF728)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF312)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, Milling Dia.: 1" (BRCF345)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C33108)
- Drill America End Mills