Shop All Taper Length Drill Bits
Drill America
13/64" HSS Taper Length Drill Bit
Mfr # DWDTL13/64
Zoro # G1928144
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 6"
Product Information
- Brand Drill America
- MFR # DWDTL13/64
- Zoro # G1928144
- UPC # 887861057004
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 13/64" |
Overall Length | 6" |
Flute Length | 3-5/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 6", Iron, Regular Duty, 2450 lb. (540A-6)
- DRILL AMERICA 3/8"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/8)
- TEKTON 12 x 14 mm 45-Degree Offset Box End Wrench (WBE24312)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Standard Socke (4320)
- DRILL AMERICA #12 HSS Taper Length Drill Bit (DWDTL12)
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- DRILL AMERICA 27/32" HSS Taper Length Drill Bit (DWDTL27/32)
- DRILL AMERICA #57 HSS Taper Length Drill Bit (DWDTL57)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Taper Length Drill Cleveland 2575 Straw HSS-CO 8%-M42 RHS/RHC 1/2 (C16804)
- Drill America Taper Length Drill Bits