Shop All Jobber Length Drill Bits
Drill America
13/64" HSS Polished Jobber Length Drill Bit
Mfr # D/AP13/64
Zoro # G1953895
product price: $1.85
/ea
Sold in multiples of 12 for $22.20
$22.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 13/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Bright (Polished)
Product Information
- Brand Drill America
- MFR # D/AP13/64
- Zoro # G1953895
- UPC # 887861002370
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 13/64" |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Cold Air Gun, 2 Hose (X071112)
- SOUTHWIRE ROLLER, MAIN #P6-13 FOR PULL-IT 6000 (56834301)
- AMPG Swivel Indicator Support, SS (Z9635SS)
- POWERMATIC Pm2700-.5Rc 1/2 Collet For Pm2700 Shaper (1791208)
- DRILL AMERICA #61 Cobalt Jobber Length Drill Bit (DWDCO61)
- DRILL AMERICA 1/4" Carbide Tipped Jobber Length Drill Bit (D/ACT1/4)
- DRILL AMERICA #35 HSS Left Hand Jobber Length Drill Bit (DWDLH35)
- DRILL AMERICA 3/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/64)
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP7/64)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- R (46788)
- Drill America Jobber Length Drill Bits