Shop All High Speed Jobber Drill Bits
Drill America
13/64 HSS Black Oxide Jobber Length Drill Bit
Mfr # D/AN13/64
Zoro # G1820877
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 13/64
- Overall Length 3-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # D/AN13/64
- Zoro # G1820877
- UPC # 887861003926
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 13/64 |
Overall Length | 3-5/8" |
Flute Length | 2-7/16" |
Drill Bit Size | 13/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Empty Display for 96T/Sp11 (000960958)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910-B)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2" x 2" (HML.2)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #54 (46724)
- DRILL AMERICA 43/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN43/64)
- DRILL AMERICA 11.00mm HSS Jobber Length Drill Bit (DWDMM11.00)
- DRILL AMERICA 25/64" HSS Polished Jobber Length Drill Bit (DWDP25/64)
- DRILL AMERICA 7.20mm HSS Jobber Length Drill Bit (DWDMM7.20)
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-5/8" (DWDN58)
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (D/AN24)
- DRILL AMERICA 14.50mm HSS Jobber Length Drill Bit (DWDMM14.50)
- Drill America Drill Bits