Shop All Counterbores
Drill America
13/32"x1/8" HSS Aircraft Counterbore 1/4" Shank
Mfr # DEWA/CCBR13/32
Zoro # G1745934
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13/32"
- Overall Length 2-13/16"
- Shank Type Round
- Finish Uncoated (Bright)
- Size- Decimal 0.40625 in
Product Information
- Brand Drill America
- MFR # DEWA/CCBR13/32
- Zoro # G1745934
- UPC # 887861128681
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 13/32" |
Overall Length | 2-13/16" |
Size- Decimal | 0.40625 in |
Shank Size | 1/4" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9mm 12 Point 40mm 3/8 Sq. Drive (3305X-9)
- REGAL CUTTING TOOLS Round Threading Die, M5x0.80, Adjustable (046009AS)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF47)
- MORSE End Mill, Center Cutting Regular Length Single End, Series 4550G, 1732 Cutter Dia, 338 Overall (96096)
- DRILL AMERICA 3/4"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/4)
- DRILL AMERICA #8 .163mm Machine Screw Solid Counterbore (DEWCBRSOL8)
- DRILL AMERICA #10 .189mm Machine Screw Solid Counterbore (DEWCBRSOL10)
- DRILL AMERICA 11/32"x1/4" Pilots for Counterbore (DEWPIL11/32X1/4)
- DRILL AMERICA #8 11/64" Continuous Pilot Capscrew Counterbore (DEWCSCBR8)
- DRILL AMERICA 1-3/8"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-3/8)
- LINK 14MM HSS Se 14.68 X 16.67 Drill 21.82 Cbore 15.87 Shank 66.67 Oal (75-L2-527)
- Drill America Porting Tools & Counterbores