Shop All Reduced Shank Drill Bits
Drill America
13/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank
Mfr # KFDRSD3/8X13/32
Zoro # G1921196
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 13/32"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold
Product Information
- Brand Drill America
- MFR # KFDRSD3/8X13/32
- Zoro # G1921196
- UPC # 887861036917
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 13/32" |
Overall Length | 5-1/4" |
Flute Length | 3-7/8" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Drill America KFD Killer Force Drill Bits are manufactured from premium grade High-Speed Steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Manufactured from premium grade M2 high speed steel, Killer Force Drills have a heavy-duty 135° split point for self-centering and reducing thrust and 3-Flat Shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, Carbide, Triangular Insert Shape (SIR 0265 K08 CB)
- TECNA Tool Balancer, 98" Stroke, 8.82-13.2 lb Capacity (9337)
- WESTWARD Ball Bearing Slides, 14 in. x 45mm, PR (GGS_51215)
- IRWIN 13/32-in x 5-1/4-in Drill Bit (3 Pack), Cobalt Alloy Steel (3016026)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD7/8)
- DRILL AMERICA 19/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X19/32)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD51/64)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/4)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD53/64)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F47/64)
- SUPER TOOL Silver Deming Drill, 15/16", Carbide Tip, 135 pt. (961860)
- Drill America Reduced Shank Drill Bits