Shop All Hand Reamers
Drill America
13/32" HSS Straight Flute Hand Reamer
Mfr # DWRRHD13/32
Zoro # G1837038
original price:
$29.32
9% off
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 5-1/4"
- Shank Type - Machining Round
- Finish - Machining Bright (Uncoated)
- Reamer Size 13/32"
Product Information
- Brand Drill America
- MFR # DWRRHD13/32
- Zoro # G1837038
- UPC # 887861146746
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 2-5/8" |
Overall Length | 5-1/4" |
Size | 13/32" |
Reamer Size | 13/32" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 13/32, O.A.L. 2-5/8, Flute Length 5-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 24" 1/2" Drive Breaker Bar (27121)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4530PG-200)
- URREA 3/8" drive, hexagonal bit impact socket 5/32" (7290-5/32)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #27 (54037)
- DRILL AMERICA 29/64" HSS Straight Flute Hand Reamer (DWRRHD29/64)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- DRILL AMERICA 15/32" HSS Straight Flute Hand Reamer (DWRRHD15/32)
- DRILL AMERICA E HSS Adjustable Reamer 23/32" - 25/32" (DWRRADJE)
- DRILL AMERICA 25/32" HSS Spiral Flute Hand Reamer (DWRRHDSP25/32)
- DRILL AMERICA 7/8" HSS Spiral Flute Hand Reamer (DWRRHDSP7/8)
- H & H INDUSTRIAL PRODUCTS J High Speed Steel Adjustable Blade Reamer (1-3/16~1-11/32) (2006-9187)
- Drill America Hand Reamers