Shop All High Speed Jobber Drill Bits
Drill America
13/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD13/32
Zoro # G1813910
product price: $4.55
/ea
Sold in multiples of 6 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 13/32"
- Overall Length 5-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFD13/32
- Zoro # G1813910
- UPC # 887861036832
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 13/32" |
Overall Length | 5-1/4" |
Flute Length | 3-7/8" |
Drill Bit Size | 13/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Goebel Akku-Tool, Go-Rn1, 2 Akku 2.0Ah 36Wh (2277030010)
- PROTO Combination Flare Nut Wrench, L 5-3/4" (J3751)
- SUNEX SKT 3/8" DR F X 1/2" M ADAPTER IMP (SU3300)
- EVOLUTION R255SMS+: Single Bevel Sliding Miter Saw With 10" Multi-Material Cutting Blade (R255SMS+)
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN50)
- DRILL AMERICA #45 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP45)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-1/8" (D/ASP44)
- DRILL AMERICA #2 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-7/8" (DWDN2)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN31/64)
- DRILL AMERICA #17 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (DWDSP17)
- CHAMPION CUTTING TOOL 9/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-9/32)
- Drill America High Speed Jobber Drill Bits