Shop All Taper Length Drill Bits
Drill America
1/32" HSS Taper Length Drill Bit
Mfr # DWDTL1/32
Zoro # G1923269
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 2"
Product Information
- Brand Drill America
- MFR # DWDTL1/32
- Zoro # G1923269
- UPC # 887861056892
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 1/32" |
Overall Length | 2" |
Flute Length | 3/4" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-27 Carbon Steel Hex Die (DWTSH1/2-27)
- JACOBS JK 160-R8 High Torque / High Precision Keyless 16mm Chuck with shnak (31416)
- WESTWARD Sledge Hammer, 12 lb., 35-7/8 In, Hickory (2DBT5)
- PFERD 5/8-11 Threaded Spindle Extension - For Linear Finishing Tool / Pump Sleeve Mount (49986)
- DRILL AMERICA #66 HSS Taper Length Drill Bit (DWDTL66)
- DRILL AMERICA #67 HSS Taper Length Drill Bit (DWDTL67)
- DRILL AMERICA 29/32" HSS Taper Length Drill Bit (DWDTL29/32)
- DRILL AMERICA 1-1/16" HSS Taper Length Drill Bit (DWDTL1-1/16)
- DRILL AMERICA #57 HSS Taper Length Drill Bit (DWDTL57)
- DRILL AMERICA 1-1/4" HSS Taper Length Drill Bit (DWDTL1-1/4)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 27/64 (44827)
- Drill America Taper Length Drill Bits