Shop All Annular Cutters
Drill America
13/16"x2" HSS Annular Cutter
Mfr # DWC5-530-224
Zoro # G1735924
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 13/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWC5-530-224
- Zoro # G1735924
- UPC # 887861000567
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 13/16" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Non-Marring Magnetic Parts Tray with 6 Screwdriver / Tool Holders (41810)
- DRILL AMERICA Bridge (Construction) Reamer 1-3/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-3/16HEX-MAG)
- SQUIDS BY ERGODYNE Black Barcode Scanner Sling and Lanyard (3134)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- DRILL AMERICA 13/16"x1" HSS Annular Cutter (DWC5-530-124)
- DRILL AMERICA 1-1/4"x1" Carbide Tipped Annular Cutter (CTC5-530-145)
- DRILL AMERICA 11/16"x2" Carbide Tipped Annular Cutter (CTC5-530-219)
- DRILL AMERICA 13/16"x2" Carbide Tipped Annular Cutter (CTC5-530-224)
- DRILL AMERICA 15/16"x1" HSS Annular Cutter (DWC5-530-130)
- DRILL AMERICA Pilot for 2" Carbide Tipped Annular Cutter (CTC5-530-915)
- HOUGEN Copperhead Carbide Annular Cutter Kit Metric (18004)
- Drill America Annular Cutters